Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
16" Swedish Pattern Pipe Wrench 90 Degrees Jaws
By Kennedy
Order Code:
ZT1010715X
Maximum Jaw Capacity
*
38mm
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.27
6%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-wrenches/16-inch-swedish-pattern-pipe-wrench-90-degrees-jaws/p/ZT1010715X
Add to quotation
Schedule an order and save 5%
View all Pipe Wrenches
Description
Max. opening: 46mm.
Max. pipe capacity: 38mm.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Product Variants