Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
350 Series Heavy Duty Leader Wrenches
By Irwin
Reset
Clear All
Maximum Jaw Capacity
Select
See all variants from
£32.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£32.99
Description
One piece cast iron frame and handle. Very strong and guaranteed against breakage.
Feature Attributes
Protection Features:
Non-corrosion
Handle Material:
Aluminium
Handle Colour:
Blue
Jaw Material:
Aluminium
Standards Met:
Federal Specifications Ggg-W65
Handle Type:
Straight
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome