8"/12" Speed Wrench Set

Order Code: ZT1010709X

£25.99 Inc VAT (20%)
£27.997% off


Description

Contains two multi-purpose self-adjusting wrenches 200mm (8”), maximum capacity 25mm and 300mm (12”), maximum capacity 35mm. Can be used on pipes, nuts and bolts and will also grip rounded nuts. Manufactured from fully chrome-plated drop forged steel.

Specifications for 8"/12" Speed Wrench Set
  • Type
    Wrench Set
  • Jaw Material
    Chrome Plated Steel
  • Number of Pieces
    2
  • Handle Colour
    Silver
  • Jaw Type
    Hex
  • Overall Length
    300mm
  • Protection Features
    Self Adjusting
  • Handle Material
    Chrome Plated Steel
  • Handle Type
    Spud
  • Standards Met
    GGG-W-651E
  • Maximum Jaw Capacity
    35mm
  • Capacity
    35mm
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome