Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Plumbing & Pipe Tools
/
Pipe Wrenches
Hover to enlarge the image
Speeder Handle 3/8" - 400mm Titanium
By
EGA Master
Order Code:
ZT1171145P
MPN:
72496
View all Pipe Wrenches
Product Description
EGA Master - Speeder Handle 3/8" - 400mm Titanium
Specifications
Product Type
Speeder Handle
Material
Titanium
Length
400mm
£1,029.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 6th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome