Straight Pipe Wrenches


£35.99 Inc VAT (20%)

See 6 Product Variants
£35.99

Description

Available in a range of sizes, this range of heavy duty straight pipe wrenches are manufactured from forged cast iron with a high strength "I" beam handle that provides a comfortable grip without excess weight, helping to reduce user fatigue.
The replaceable jaws are manufactured from hardened and ground high alloy steel, with a high grip serrated contact surface. Each product possesses a fully floating hook jaw with spring suspension for rapid grip and release and a knurled adjustment nut.

Features and Benefits
• Manufactured from forged cast iron for maximum durability
• I beam handle bolsters user comfort and grip whilst maintaining the lightweight structure of the tool
• Knurled adjustment nut provides adjustment even with greasy or oily hands
• Jaws are manufactured from hardened and ground alloy steel for maximum gripping force due to the serrated edge
• Hook jaw is fully floating and boasts a spring suspension for quick grip and release of your desired piece
• Replaceable jaws ensure the wrench works to an optimum level
• Available in a range of sizes to suit your needs

Typical Applications
• Construction
• Engineering
• Automotive
• Plumbing

Feature Attributes

Handle Colour:
Red
Jaw Material:
Steel
Handle Material:
Cast Iron
Jaw Type:
Standard
Handle Type:
Straight
Standards Met:
Federal Specifications Ggg-W65ie,Type II, Class A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome