Inc VAT (20%)
Small block plane suitable mainly for model makers 25° cutter angle. 35mm cutter width.
Block Planes
Suitable for end grain work or any application where single handed operation is required. The plane bodies are manufactured from fine grey iron ground and polished to a high quality finish. The cutter is set at a low angle this ensures vibration is kept to a minimum producing good results when used on plastic laminates and other man made materials. All have adjustable cutter alignment and depth of cut.
Blade Material:
Carbon Steel
Type:
Block Plane