No.60 1/2 Block Plane


£30.99 Inc VAT (20%)

See 2 Product Variants
£30.99

Description

The Faithfull Block Plane has the plane iron set at 13.5. It is particularly effective on end grain and plastic laminates. Block planes are designed for end grain work or in any situation where a single-handed operation is required. The low angle cutter and fully adjustable mouth, from wide for coarse work to narrow for the fine shaving of awkward grain. Cutter Width 35mm. Overall Length 160mm.

Feature Attributes

Overall Length:
160mm (6.1/4in)
Length:
160mm (6.1/4in)
Cutter Width:
35mm (1.3/8in)
Plane Type:
No.60.1/2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome