No.9.1/2 Block Plane with Pouch STA512020
0
1

No.9.1/2 Block Plane with Pouch STA512020

Order Code: ZT2597146S

£69.99 Inc VAT (20%)


Description

This fully adjustable Block Plane has a body made from fine grey iron which is precision machined. It is fully adjustable for depth of cut, cutter alignment and size of mouth. It is ideal for end grain and general-purpose fine finishing work and comes with a pouch for convenient storage. The precision carbon alloy steel blade is 40mm wide. Cutter seats at 21 degrees. Length 6.1/4in. Cutter width 1.5/8in.

Specifications for No.9.1/2 Block Plane with Pouch STA512020
  • Cutter Width
    40mm
  • Plane Type
    No.9.1/2
  • Length
    6.25in
  • Blade Material
    Carbon Alloy Steel
  • Blade Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome