0
1
2
3
4

3 Piece Plier Set - WIH5588637H

Order Code: ZT1011718X

£56.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Consisting of a pair of combination pliers, diagonal cutters and needle nose pliers, this 3 piece set is the ideal way to ensure you have the correct tool for your requirements. Both the combination and diagonal pliers possess DynamicJoint® technology which reduces the force required to cut effectively. Ergonomic handles enable safe and non-slip working.

Features and Benefits
• Tested extensively at 10,000V AC and approved to 1000V AC to protect the user
• 3-piece set ensures you have the correct type of insulated pliers to hand no matter the task
• Insulated, ergonomic handles allow for non-slip grip

Standards
• Conforms to IEC 60900

See full description
Specifications for 3 Piece Plier Set - WIH5588637H
  • Pliers Type
    Needle Nose
  • MFR Part No.
    38637
  • Overall Length
    180mm
    200mm
    160mm
  • Number of Pieces
    3
  • Nose Shape
    Diagonal
    Combination
    Pointed
  • Insulated
    Yes
  • Type
    Pliers Set
  • Jaw Style
    Serrated
    Smooth
  • Miniature
    No
  • ESD
    No
  • Non-Sparking
    No
  • Jaw Material
    Alloy Steel
  • Handle Material
    Bi-Material
  • Standards Met
    IC 60900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome