The Wiha Professional electric Installation TriCut Pliers do the work of three tools: diagonal cutters, skinning pliers and stripping pliers. Suitable for cutting soft and hard wires and cables, such as NYM lines. Also ideal for flush stripping of round and moisture-proof cable and skinning of conductors, even in hard-to-reach spots, such as those inside junction and distribution boxes. The specially angled plier head ensures cables are stripped and skinned lengthwise along the cable. TriCut offers a decisive advantage over other pliers, especially in confined spaces such as junction and distribution boxes. Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion. The extra wide back of the handle with integrated soft and hard zones, and curved handle ends prevent fingers from slipping. Offers you full protection, each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. Manufactured according to IEC 60900. Specifications: Overall Length: 170mm. Cutting Capacity (mm) : Soft: 4, Medium-hard: 2.5, Hard: 1.6. Area Stripped, Cross Section (Min.-Max.) : 9-12.5mm.