Quantity | Price | Discount |
---|---|---|
1 - 4 | £16.99 | 0% |
5 - 9 | £16.14 | 5% |
10 + | £15.29 | 10% |
Blanking Plate Vabb-B10-25-E Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=3 Nm, Product Weight=117 G, Mounting Type=With Through Hole, Materials Note=Conforms to Rohs, Festo