Quantity | Price | Discount |
---|---|---|
1 - 4 | £14.99 | 0% |
5 - 9 | £14.24 | 5% |
10 + | £13.49 | 10% |
Blanking Plate Vabb-B10-30-E-P3 Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=6 Nm, Product Weight=128 G, Mounting Type=With Through Hole, Materials Note=Conforms to Rohs, Festo