SP Eco Edge Close Coupled Cistern W: 280mm H: 400mm D: 150mm Discreet internal overflow Bottom inlet 3 litre flush and 4 5 litre economy flush Chrome dual flush button Compatible with SPP1100 Close Coupled Pan Includes internal cistern fittings Lifetime Guarantee
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.