DCS520 Cordless XR FlexVolt Plunge Saw


£529.99 Inc VAT (20%)

See 2 Product Variants
£529.99

Description

The DEWALT DCS520 XR FlexVolt Plunge Saw has a brushless, heavy-duty motor which offers the same power as a mains tool. Making it perfect for plunging into wide variety of materials whilst offering consistent speed and an accurate cut under heavy loads. It features an anti-kickback system which allows the user to go about cutting tasks with no fear of injury. It will also achieve 90% extraction when fitted to an extractor and used with the closed guard, making it a perfect choice for mobile plunge cutting on site. Specifications: No Load Speed: 2,500-4,200/min.Depth of Cut: @90º: 59mm, @45º: 44mm.With Guide Rails: @90º: 55mm, @45º: 40mm.Blade: 165x20mm Bore.Bevel Capacity: 47.Weight: 4.7kg.

Feature Attributes

No Load Speed:
2,500-4,200
Blade Diameter:
165 mm
Power Source:
Cordless 54V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome