GKT 55 GCE Professional Plunge Saw


Select
£529.99 Inc VAT (20%)


See all variants from £529.99

Description

This Bosch GKT 55 GCE Professional Plunge Saw delivers highly precise, clean cuts in a variety of materials. Its high-quality machine components, precision saw blade, and matching guide rail system ensure extremely precise results. Adjustable speed setting enables cuts in a multitude of materials. Other features include: constant speed, integrated dust outlet, spindle lock, overload protection, and soft start. The saw’s efficient dust extraction system and noise-reduced blade make work comfortable, especially indoors. This tool is intended for format cutting and plunge cutting in wood, wood composites, board, and panel materials as well as aluminium and acrylic glass. It is compatible with the Bosch Click & Clean dust extraction system as well as with the Bosch, Festool, Mafell, and Makita guide rail systems. Specifications: Input Power: 1,400W.No Load Speed: 3,600-6,250/min.Saw Blade Diameter x Bore: 165 x 20mm.Baseplate: 310 x 240mm.Bevel Angle: -1 - 47°.Cutting Depth (without guide rail) @90° 57mm, @45° 42mm.Cable Length: 3.9m.Weight: 4.7kg.

Feature Attributes

Blade Diameter:
190 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome