Plunger Dial Gauge 5mm x 0.01mm x 0-50-0
Hover to enlarge the image

Plunger Dial Gauge 5mm x 0.01mm x 0-50-0

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Product Description

58mm (2 1/4") Dial Diameter

Specifications
Resolution
0.01mm
Weight
350g
Travel
5mm
Dial Diameter
58mm
Reading
0-50-0


£19.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome