32mm (1.1/4") Inside Diameter x 41mm Outside Diameter, Food Grade, 30 Metre Coil, Heavy Duty, Braided PVC Hose, BS6066 & ISO5774 Standard, Transparent, Polyester Yarn, Working Temperature -20┬░C to +65┬░C, Maximum Working Pressure 6 bar, FT Pro