10mm (3/8") Inside Diameter x 16mm Outside Diameter, Food Grade, 30 Metre Coil, Heavy Duty, Braided PVC Hose, BS6066 & ISO5774 Standard, Transparent, Polyester Yarn, Working Temperature -20┬░C to +65┬░C, Maximum Working Pressure 15 bar, FT Pro