6.3mm (1/4") Inside Diameter x 13.2mm Outside Diameter, Crystal, 100 Metre Coil, Heavy Duty, Braided PVC Hose, BS6066 & ISO5774 Standard, Crystal, Polyester Yarn, Working Temperature -5┬░C to +65┬░C, Maximum Working Pressure 30 bar, FT Pro