12.5mm (1/2") Inside Diameter x 18.5mm Outside Diameter, RPVC, 30 Metre Coil, Heavy Duty, Braided PVC Hose, BS6066 & ISO5774 Standard, Yellow, Polyester Yarn, Working Temperature -20┬░C to +65┬░C, Maximum Working Pressure 12 bar, FT Pro