6.5mm (1/4") Inside Diameter x 11.5mm Outside Diameter, RPVC, 30 Metre Coil, Heavy Duty, Braided PVC Hose, BS6066 & ISO5774 Standard, Black, Polyester Yarn, Working Temperature -20┬░C to +65┬░C, Maximum Working Pressure 16 bar, FT Pro