Ratchet Podger Spanners


£31.99 Inc VAT (20%)

See all variants from £31.99

Description

The twin-sized ratcheting podger spanner from Laser® features a Bi-Hex ratchet head for a speedy assembly. Designed for maximum user convenience, the Laser® range of ratcheting podgers have been precision engineered for professionals.

Features and Benefits
• Deep socket style protects against scraping injuries on the knuckles
• Black phosphate coating hardens the tool against damage and protects against corrosion
• Manufactured from high-quality chrome vanadium steel for tool strength and longevity
• Long tapered shaft allows for precise alignment
• Hole provided for a safety cord attachment
• Available in a wide range of sizes to suit all needs

Typical Applications
• Automotive
• Mechanics
• Scaffolding
• Construction

Feature Attributes

Metric or Imperial:
Metric
Type:
Ratchet Podger Spanner
Insulated:
No
Material:
Chrome Vanadium Steel
Number of Pieces:
1
Number of Points:
12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome