SP18VA 180mm Sander Polisher 1250W


Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description

Tool Features:

• 1250W motor with excellent overload protection.
• Loop side handle gives greater control at all angles.
•Constant speed control.
• Soft start for even greater control.
• Trigger and dial variable speed control.
• High bearing durability.
• Spindle lock.

The HiKOKI SP18VA Sander Polisher offers increased overload protection. Constant speed control and soft start provide even greater control. It offers the choice of trigger or dial variable speed control. Fitted with a loop side handle that gives greater control at all angles.

Feature Attributes

Overall Length:
415 mm
Includes:
1 x Sanding pad,1 x Wool Bonnet,1 x Wrench,1 x Pin Spanner,1 x Side Handle,1 x Rubber Pad
Backing Pad Diameter:
180 mm
Weight:
2.8 kg
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
No Load Speed:
600 - 3,400 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome