Position Indicator Sasf-S2-B-F-A34 For Mounting On Drive Shaft Of Standard Actuators To Vdi/Vde 3845 (Hole Pattern 80Mm) Rotation Angle Adjustment Range=0 - 90 Deg, Dimensions W X L X H=├ÿ 65 X 40, Vibration Resistance=Transport Application Test At severity Level 2 In Accordance With Fn 942017-4 And En 60068-2-6, Shock Resistance=Shock Test With Severity Level 2 In Accordance With Fn 942017-5 And En 60068-2-27, Ambient Temperature=-25 - 80 ┬░C, Festo