0
1

Hydraulic Hacksaw Machine 400V 3PH


£10,999.99 Inc VAT (20%)

See all variants from £10,999.99

Description

400V/3ph 50Hz
Each model is manufactured from a solid cast iron construction and a practical design. The machine vice swivels to allow angular cutting, the bow has infinitely variable cutting feed with automatic cut off at end of cut with rapid bow return. The machine is complete with blade, length setting gauge, re-circulating coolant system, swarf collection tray, bar end support, bundle cutting and roller stand, fully CE marked.

Feature Attributes

Power Rating:
4.8hp
Dust Extraction:
No
Model Number:
Ajax 100
Belt Size:
100x2000mm
Motor Rating:
4.8hp
Weight:
124 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome