EasyDesk Chic Conference Tables, Height 750mm


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Product Type:
Meeting/Conference Tables
Frame Colour:
White
Supplied:
Flat Pack
Frame Material:
Metal
Panel Thickness:
25 mm
Frame Design:
4 Leg Frame
More attributes