Sloping Roof Attachments


Select
£219.99 Inc VAT (20%)


See all variants from £219.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Material:
Sheet Steel, Stove Enamelled
Height At Rear:
156 mm
Slope:
15 °
Depth:
500 mm
Height At Front:
25 mm