Tie-Down Securing Loop 450mm Rated 1000kg Capacity 2000kg
Hover to enlarge the image

Tie-Down Securing Loop 450mm Rated 1000kg Capacity 2000kg

Order Code:
MPN:

QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%

Product Description

Tough, durable yet soft 35mm polyester webbing. Prevents scratches to painted or chrome-plated surfaces. Eliminates direct contact with ratchet strap hooks. Use as loop or create a slip knot at an appropriate point of the load and attach to S-hook ratchet strap. Ideal for securing motorcycles, jet-skis, quad bikes and other offset loads or vehicles.

Specifications
Length
450mm
Material
Polyester
Product Type
Tie-Down Securing Loop

£4.69 Inc VAT (20%)
£4.996% off
Currently unavailable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome