Inc VAT (20%)
The Makita 18V Li-ion Battery provides the ultimate power to weight ratio thanks to the lightweight and shock-absorbing design. The Li-ion range delivers 430% more working capacity during the lifetime of the battery compared to NiCad and is 40% lighter than NiMH. The Li-ion has minimal depletion of power during use or in storage over its lifetime. Features Foam cell technology. Slide-on battery, firm holding with multi contacts and shock absorbing pack. It will not puncture and remains cool even in heavy use. Makita have a comprehensive range of professional Lithium-ion tools available on the market, so whatever your trade, you will be confident that you have made the best choice.
Voltage:
18 V
Battery Type:
Li-ion
Type:
Li-Ion
Battery Voltage:
18 V
Series:
LXT