0
1
2

18V Red Lithium-Ion Battery Packs


Select
£52.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £52.99

Description

The M18™ REDLITHIUM-ION™ BATTERY features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack. REDLITHIUM-ION™ BATTERY features an advanced design, protecting the pack against harsh job-site environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimising heat, and prevents pack failures from vibration or drops.

Features and Benefits:
■ Delivers up to 2.5x more run time, up to 20% more power and up to 2x more battery life compared with previous Milwaukee® battery technology. (Results depend on tool and application)
■ REDLITHIUM-ION protection with Milwaukee® REDLINK™ digital
overload protection to prevent users from damaging their cordless power tool investment in abusive situations
■ Individual cell monitoring ensures optimal charge and discharge for maximum life
■ Can be used in extreme temperatures down to -20 °C without
compromising on runtime and battery life.
■ On-board battery fuel gauge helps the user to maximize his battery runtime efficiency.

Feature Attributes

Voltage:
18 V
Battery Type:
Lithium-ion
Number of Batteries Supplied:
1
Product Type:
General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome