BL40 XGT Li-Ion Battery Pack & Charger


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

The Makita BL40 range of batteries are perfect for keeping mobile whilst still using your power tools effectively and reliably. They offer strong 40V performance with long run times and lifetimes due to the Lithium-ion battery technology. They are available in both 2.5Ah and 4Ah capacities so you can decide between faster charge times or longer run times.

Features and Benefits
• Greatly increased water and drop impact resistance for increased durability
• Battery fuel gauge: 4 LED gauge with a check button for easy battery level checks
• Cooling system for maximum battery life

Feature Attributes

Battery Type:
Lithium-ion
For Use With:
Makita 40V Power Tools
Features:
Digital communication between the battery and the tool and battery and the charger
Voltage:
40 V
Number of Batteries Supplied:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome