FSN RA 32 Professional Guide Rail


£63.99 Inc VAT (20%)
Up to 9% off

See all variants from £63.99

Description

Bosch FSN RA 32 Professional Guide Rail for accurate hole layouts when building furniture. It offers extensive functionality in addition to its standard feature set due to its 32mm hole spacing layout. Delivering precise guidance, constructed from high-quality materials and is perfectly compatible with all related power tools. Complete control during operation is made possible by its easily replaceable, non-slip rubber stripes and splinter protection, resulting in a clean cutting edge. This guide rail is intended for guided cuts and routing in 32mm hole system applications. It is compatible with all Bosch Professional GKS G-model circular saws, all GKT Professional plunge saws, as well as selected GST Professional jigsaws and GOF Professional routers with an adapter.

Feature Attributes

Type:
Guide Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome