Bosch GFA 12-W Professional FlexiClick Right Angle Attachment. Easy to operate, it can be locked in 16 different positions (360°) without having to remove from the cordless screwdriver. A 'One-Click' interface ensures a tight fix to the machine at a glance. Its compact design enables work in especially tight spaces. Compatible with GSR 12V-15 FC. Specifications: Head Length: 61mm. Weight: 0.3kg.