L Boxx Storage System - Carry Case


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

L Boxx Carrying Case for storage and transportation solution within the Bosch Mobility System

• Easy opening of stacked boxes and improved L-BOXX click-mechanism for a convenient handling
• Full flexibility due to extensive compatibility to L-BOXX variants and tool inlays as well as the sortimo in-vehicle system
• Robust design thanks to the reliable L-BOXX material and improved closing latches
• Suitable for all types of power tools
• Impact resistant lid

Feature Attributes

Capacity:
Top Load Capacity 100,In-box Load Capacity 25 kg,kg
Product Material:
ABS
Width:
357 mm
Length:
442 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome