3000-ATS-3-Genuine 3000RPM Ats Complete Kit

Order Code: ZT3287450S

£1,099.99 Inc VAT (20%)


Description

This package comes complete will everything needed to automatically start and stop your generator in the event of a power cut. Included in this package, suitable for selected Hyundai 3000RPM Generators


100Amp Compact ATS Panel

20 metres of communication cable to link the generator to the ATS panel to allow it to be turned on and off via the ATS panel
ATS plug

12V Battery Charger - built into the ATS

ATS Module to allow the generator to pick up the signal from the ATS to turn on and off

The 100A ATS (Automatic Transfer Switch) is a single phase switch, which means it can only be used in conjunction with a single phase generator, up to 100 amps. The other major benefit of this particular transfer switch is it's dimensions. It is only 300mm x 300mm x 200mm, ensuring it can be placed easily in a convenient location near your consumer unit.


The ATS panel is modified and fitted with a 12v battery charger to keep the battery on your backup generator charged when it is not in use. Sometimes you can go months without having to use a backup generator, and the time it sits idle can run the battery down, so this slight modification is a welcomed addition to an already very appealing ATS system.


This ATS is compatible with a range of Hyundai 3000RPM diesel generators.


The ATS panel would be installed by your engineer in between the consumer unit and meter at your property. Then, the 20m communication cable is wired from the ATS panel, to your generator which can be situated up to 20metres away. This communication cable is what allows the ATS to turn the generator on and off. However, please note this package does not include mains cable (the cable which carries power from the generator) Mains cable needs to be specified by your electrician and sourced accordingly.


This package ensures that even when you are at work, on holiday or away from your home/office, in the event of a power cut your appliances stay on.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome