0
1
2
3
4

Baileigh SH-5203-HD Hydraulic Guillotine 2004230

Order Code: ZT2600088S

£51,999.99 Inc VAT (20%)


Description

The SH-5203-HD from Baileigh Industrial is a heavy-duty shear that can take anything you can throw at it.

The industrial-grade hydraulic system is designed to shear up to 6.5mm mild steel over its whole length of 52. Designed like the rest of the Baileigh Industrial shear line, the SH-5203-HD uses only the best components and building practices to ensure a machine that will last for decades. The frame is made from fully welded plate steel for increased rigidity and prolonged blade life. Blades can be flipped and sharpened many times saving money.

Operation of the SH-5203-HD is very simple; just push the foot pedal and the hydraulic hold downs secure the material to ensure a straight cut. The blade drops and shears the material. A control panel allows for rake adjustment, jog/run/stop controls, production counter, and much more. This heavy-duty shear can be run in the jog mode, single cycle mode, or continuous cycling mode. There is also an easy to use adjustable blade gap lever that can be changed in seconds when changing thickness. A convenient shadow line position rounds out the feature list of the SH-5203-HD.

6.5mm shear capacity (mild)
1321mm shear length
16 – 24 strokes per minute
4 sided blades

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome