Sometimes there are jobs that require a unique bend that a standard box and pan brake will not allow you to do. The BB-5016F-DS can take care of those issues. It incorporates segemented fingers on the top beam to accommodate bending up the various sizes and shapes of tanks, pans, boxes and much more. The BB-5016F-DS also has those same segemented fingers on the lower lifting beam to allow for flanges and flaps to hang down while still allowing you to get close to the bend line. The BB-5016F-DS sheet metal brake also features hardened fingers and bending die for long life and years for use.
\n
\nAnother nice feature of Baileigh Industrials BB-5016F-DS reversable finger brake allows the operator to clamp the material with his/her foot, so both hands are free for perfect positioning of the sheet metal before clamping the material in place. Also included with the BB-5016-DSF, is an easy to adjust gap adjustment for various gauges of sheet metal. A spring loaded cylinder assists lifting the apron which gives assistance to the operator when bending at full capacity, which is an impressive 16 gauge at a full 50 inches. An adjustable stop rod rounds out the list of features for the BB-5016F-DS.