BR-16E-36LT Bead Roller

Order Code: ZT2600069S

£10,299.99 Inc VAT (20%)

Currently unavailable

Description

The BR-16E-36 bead roller from Baileigh Industrial is a machine that will change the metal forming industry. It has all the best features that fabricators want, as well as some they didnt know that the needed, until now.
\n
\nThe BR-16E-36 bead roller has a large 36 throat depth with integrated adjustable depth stop. The Baileigh Industrial BR-16E-36 uses an open concept working area to enable large sheets of sheet metal as well as panels with radii already in them to have beads or steps applied. The BR-16E-36 also has a unique quick release top die that maintains its forming depth. Because it maintains the correct depth of the top die, the BR-16E-36 bead roller allows the operator to begin or end a design in the middle of the panel without having to worry if the depth is set correct. Forming depth is adjusted by a large hand wheel located just above the working area so it is easily accessible for adjustment on the fly.
\n
\nUnlike most other bead rollers on the market, the BR-16E-36 allows the bottom die to be slid in or out depending on the offset the finished item requires, which will open up a world of possibilities in metal forming.
\n
\nA variable speed foot pedal controls the speed of the material feed, but can be locked in at one speed if that is what the operator chooses.

See full description