The CM-10P portable beveling machine from Baileigh Industrial ushers in a new era in plate beveling machines. At just under 18 lbs, this light weight portable unit runs on a 1 hp brushless motor that only needs 240 volts to operate. But just because it is light weight doesnt mean that it cant produce. Brushless motors by their nature produce more torque and rpms then their brushed brothers. The CM-10P has the power to chamfer ¼ at 45 degrees from the front width and 3/8 at 45 degrees from its side width. The CM-10P comes standard with the ability to bevel at three set positions 15, 30, and 45 degrees, but has optional pivot plates for even more tunability.
\n
\nAnother nice feature of the CM-10P portable beveling machine is that it comes standard with a bench mount that enables it to me rigidly mounted to any bench top. An end bell mounted cooling fan keeps the CM-10P cool during those long hours of work. The guide plates are an enormous 9 long and include three roller balls to help guide the material through he cutter. The cutting wheel has 9 blades all which are indexable and replaceable.
\n
\nContact a Baileigh Industrial representative for more information on the CM-10P chamfering machine.