TIGREN DD 4kW 270ltr Screw Compressor

Order Code: ZT2518509S

£4,299.99 Inc VAT (20%)


Description

The TIGREN DD 4kW 270ltr Screw Compressor is a compact, direct-drive, and fixed speed compressor designed with positive transmission for reduced wear and tear, lower power consumption, and higher savings, plus integrated electronic control panel.

Designed for continuous use in workshops and industrial applications

• Direct drive gearless connection offers reduced power consumption, which means higher energy savings and lower operational costs
• Designed for continuous use in workshops and industrial applications
• Maintenance-focussed with easy access to servicable components
• Gearless transmission produces optimal power and efficiency, which allows for a compact motor / air end assembly and overall machine
• Electronic control panel mointors air pressure, temperature sensors, total and working hours, compressor status, and cooling fan control
• Compact 270ltr receiver with cabinet enclosure for 63dB(A)

See full description
Specifications for TIGREN DD 4kW 270ltr Screw Compressor
  • Noise Level
    63db(A)
  • Motor Power
    4kW (5.5hp)
  • Input Supply
    400V 3-Phase