The DEM-1717 is a desktop CNC router that is not only for small woodworking projects, but also for acrylic, ABS lathophane, EVA foam, styrofoam, modeling wax, plastic and soft metal. It's able to carve products like tooling boards, toolboxes, tiny ornaments, and other pojects. The DEM-1717 and has also been used as teaching equipment in various high schools, and colleges worldwide.
\n
\nThe DEM-1717 CNC router table comes with software, and tooling often not included with competing tables that cost more. Built to last and the router arrives fully assembled.
\n
\n305mm x 305mm working area
\nRecommended for sign-makers, and hobbyists.
\nPowerful 200 watt DC Brushless Motor.
\nUp to 17,000 rpm variable spindle speed.
\nRuns on 240V power.
\nEasy-to-learn software; just install it onto your computer and start working.
\nUpload your design file to the table, then use the convenient handheld controller to move the spindle.
\nStepper motors move the spindle at a maximum speed of 98.43" per minute.
\nBelt Drive X, Y, and Z axis movement for accurate positioning.
\nER-11 4.0 mm tooling diameters.
\n4 T-slotted clamps fit on the table to hold the material down for clean cuts.
\nStructurally strong extruded aluminum table wont buckle under material weight or spindle pressure.
\nThe table ships pre-built with correct alignment for a fast and simple set-upjust an hour or so to uncrate the table and get started with the software.
\nCovered by a 1-year parts warranty.