The DWR-2720 desktop CNC router table comes with software, and tooling often not included with competing tables that cost more. Built to last and the router arrives fully assembled.
\n
\n510mm x 760mm working area
\nRecommended for sign-makers, and hobbyists.
\nPowerful 200 watt DC Brushless Motor.
\nUp to 20,000 rpm variable spindle speed.
\nRuns on 240V power.
\nEasy-to-learn design software; just install it onto your computer and start creating patterns.
\nUpload your design file to the table via a USB drive, then use the convenient handheld controller to move the spindle.
\nStepper motors move the spindle at a maximum speed of 98.43" per minute.
\nLead screw X, Y, and Z axis movement for accurate positioning.
\nER-11 4.0 mm tooling diameters.
\n4 T-slotted clamps fit on the table to hold the material down for clean cuts.
\nStructurally strong extruded aluminum table wont buckle under material weight or spindle pressure.
\nThe desktop CNC router table ships pre-built with correct alignment for a fast and simple set-upjust an hour or so to uncrate the table and get started with the software.
\nCovered by a 1-year parts warranty.