Extreme MP Compressor


£2,999.99 Inc VAT (20%)

See 2 Product Variants
£2,999.99

Description


Description unavailable

Feature Attributes

Depth:
1600 mm
Width:
640 mm
Height:
870 mm
Input Supply:
400v (50Hz)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome