HP2051F 13mm Percussion Drill With LED Light 720 Watt


£219.99 Inc VAT (20%)

See all variants from £219.99

Description

The Makita HP2051F 13mm Percussion Drill has an extra low vibration level for comfortable and less fatigue. It has a slim and smart design with a torque limiter and a variable speed trigger for superior control. The drill is equipped with a keyless drill chuck and 2 mechanical gears with a forward/reverse rotation. It is also fitted with an LED job light It is supplied with a side handle, depth stop and a carry case. Specifications: Input Power: 720 Watt.No Load Speed: 0-1,200/0-2,900/min.Impact Rate: 0-24,000/0-58,000/ipm.Capacity: Steel: 13mm, Wood: 40mm, Masonry: 20mm.Weight: 2.5kg. Vibration Drilling: 2.5 m/sec².Vibration Hammer Drilling: 13 m/sec².Vibration K Factor: 3 m/sec².Noise Sound Power: 108 dB(A).

Feature Attributes

Capacity (Steel):
13 mm
Capacity (Wood):
40 mm
Input Power:
720 W
Capacity (Masonry):
20 mm
No Load Speed:
0-2, 900 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome