Industrial Power Mixer


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

The Vitrex Power Mixer is ideal for mixing many substances, such as cement, plaster, grout, adhesives, fillers, paint and other mortars for construction. The mixer has a powerful high torque motor for efficient mixing and has variable speed for greater control. It features a safety on/off switch with lock-on function for continuous running. In addition, it has thermal overload protection for increased safety. The mixer has an ergonomic handle to minimise fatigue. It is supplied with a robust carry case for ease of transportation. Specifications: Mixing Paddle: 140mm, M14 Thread.Input Power: 240V: 1,600W, 110V: 1,400W.No Load Speed: 300-750/0-800/min.Weight: 7.25kg.

Feature Attributes

No Load Speed:
300-750/0-800 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome