MR003GZ DAB/DAB+ Job Site Radio 240V & Li-ion Bare Unit MAKMR003GZ

Order Code: ZT2423830S

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita MR003GZ DAB/DAB+ Job Site Radio runs on both an AC adaptor and Makita Li-ion batteries. It has an easy-to-read digital tuner with LCD display and is capable of receiving DAB/DAB+ radio stations. It has a soft grip carry handle with built-in FM antenna, and elastomer bumpers that protect against rough handling on a job site. Equipped with a Micro USB port for software upgrades. Other features include an AC adaptor jack and AUX-IN jack. Dust and showerproof (withstands up to 5 minutes exposure to rain), IP64 rated. Compatible with all Makita 7.2V Li-ion, CXT and LXT batteries. NOT compatible with G-Series Battery or NiCad or NiMH Batteries. Comes as a Bare Unit, No Battery or Charger. Specification Frequency Range FM 87.5-108 MHz, DABB and III 5A-13F Battery Type Lithium-ion, Range 7.2-18V Speakers 2 x & Oslash89mm Weight 4.2kg

See full description
Specifications for MR003GZ DAB/DAB+ Job Site Radio 240V & Li-ion Bare Unit MAKMR003GZ
  • Type
    DAB/FM Radio
  • Weight
    4.2kg
  • Radio Type
    DAB/FM Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome