Silverstone Compressor


£269.99 Inc VAT (20%)

See all variants from £269.99

Description


Description unavailable

Feature Attributes

Piston Displacement:
3.50CFM (99ltr/min)
Noise Level:
72dB(A)
Weight:
10 kg
Depth:
410 mm
Width:
150 mm
Height:
390 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome