TM3000C Multi-Tool


£259.99 Inc VAT (20%)

See 2 Product Variants
£259.99

Description

The Makita TM3000C Multi-Tool is fitted with a variable speed control dial and a thumb On/Off switch that has been positioned for ease of use when holding body of machine. There is a Hex wrench holder on the body and an optional dust extraction attachment (Not included). All accessories can be installed at 30 increments, across 360. Uses OIS interface. Specification Input Power 320W No Load Speed 6,000-20,000/min. Oscillation Angle 3.2 Weight 1.4kg All vibration figures quoted are Tri-axial to EN60745 2006. Vibration K Factor 1.5 m/sec Vibration Cutting Metal 3 m/sec Vibration Cutting Wood 6.5 m/sec Vibration Chiselling 5.5 m/sec Vibration Sanding 2.5 m/sec

Feature Attributes

Input Power:
320 W
No Load Speed:
6000-20000 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome