0
1
2
3
4

TN-800 Eccentric End-mill Type Tube Notcher

Order Code: ZT2600199S

£26,999.99 Inc VAT (20%)


Description

If you are a shop that wants the best in tube and pipe equipment, then you have to look at the TN-800 tube and pipe notcher from Baileigh industrial.
\n
\nThis patented design (patent No: 6,435,783) does what no other notcher on the market can do; notch tube from 25mm to 76mm OD without having to change tooling, holesaws or mandrels. The secret is in the eccentric path that the cutter takes as it notches the tube.
\n
\nThis end-mill-style notcher uses a very unique design where the operator dials in the OD that they wish to notch to and the tube notcher will change its eccentric path and produce a perfect notch.
\n
\nThis patented feature saves the fabricator thousands of dollars every year in tooling costs. No other end mill notcher has this profitable feature.
\n
\nThe TN-800 is also built to last. Built in the USA using heavy duty cast iron for the main framework. This design reduces vibration and gives better results. The vice on the TN-800 is also as unique as the machine itself. It is adjustable in just about every way possible and features X and Y axis to ensure good cutting position.
\n
\nThe TN-800 tube and pipe notcher operates on 220 volt power so it can be run almost anywhere. The TN-800 also has a portable cart that has wheels so that when it is not in use it can be rolled out of the way.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome