Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tools - Various
Ups 90VA/540W CP900EPFCLCD
By Cyberpower
Order Code:
ZT1557798S
£219.99
Inc VAT (20%)
£229.99
4% off
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tools-various/ups-90va-540w-cp900epfclcd/p/ZT1557798S
Add to quotation
View all Power Tools - Various
Description
Ups 90va/540w Cp900epfclcd Sinewave Green Power Lcd Usb
Specifications
Specifications for Ups 90VA/540W CP900EPFCLCD
Weight
6.6kg
Width
100mm
Height
230mm
Depth
275mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome